E97DSC - Plastic Duplex RCPT Caramel

Carlon

  • $106.37 (Each)
  • $106.37 (Each)

  • $1,063.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E97DSC
Manufacturer
Carlon
Manufacturer's Part Number
E97DSC
Description
Plastic Duplex RCPT Caramel
Floor Box Cover, Thermoplastic, Caramel, 5.69 In Diameter, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481112013 / 00034481112013
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.37 (Each)
Carton
$1,063.70 (Per 10)
Resources
Images
 
 
E97DSC - Small Image
 
E97DSC - Large Image
 
E97DSC - Large Image
Other Links
 
 
E97DSC - Other
Attachments
 
 
E97DSC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Color
Caramel
Dimensions and Weight
Diameter
5.69 in
Descriptions
Description
PLASTIC DUPLEX RCPT CARAMEL
Product Type
Floor Box Cover
Long Description
Floor Box Cover, ThermoPlastic, Caramel, 5.69 in Diameter, 0.38 lb/EA
Features
Cover for Round Floor Box, Diameter 5.69 Inches, Color Caramel, Non-Metallic, For use with Duplex Devices.
Short Description
Floor Box Cover, Thermoplastic, Caramel
Special Features
High Impact Resistant
extra long description
ABB E97DSC RND FLR-BX CVR DIA5.69IN
Additional Information
for use with
Tile and Carpet Applications
Standards Met
UL E11461
package quantity
10 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E97DSC
sub brand
Carlon
GTIN
00034481112013
UPC
034481112013
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight
0.38 lb/EA
Weight per each
0.375
Carton
10
Uses, Certifications, and Standards
Application
For tile and carpet applications
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat