E982DFN - 1/2" 1G NM Fusebox

Carlon

  • $20.02 (Each)
  • $20.02 (Each)

  • $200.21 (Per 10)

  • $2,002.14 (Per 100)
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
E982DFN
Manufacturer
Carlon
Manufacturer's Part Number
E982DFN
Description
1/2" 1G NM Fusebox
Junction Box, Type FS & FD Conduit Form, 18 Cu.In Capacity, Gray, 1/2 In Hub Size, 6.08 In Length, 2.80 In Width, 2.42 In Height, 0.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
034481049036 / 00034481049036
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.02 (Each)
Carton
$200.21 (Per 10)
Resources
Images
 
 
E982DFN - Small Image
 
E982DFN - Large Image
 
E982DFN - Large Image
Specifications Sheets
 
 
E982DFN - Specification Sheet
Other Links
 
 
E982DFN - Other
Attachments
 
 
E982DFN - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
1/2 in
Length
6.08 in;154.4 mm
Width
2.80 in;71.1 mm
Height
2.42 in;61.5 mm
Size
1/2 INCH
Descriptions
Description
1/2" 1G NM FUSEBOX
Product Type
Junction Box
extra long description
ABB E982DFN 1/2 INCH FSS 1-GANG WP
Long Description
Junction Box, Type FS & FD Conduit Form, 18 cu.in Capacity, Gray, 1/2 in Hub Size, 6.08 in Length, 2.80 in Width, 2.42 in Height, 0.5 lb/EA
Features
Single Gang FSC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 1/2 Inch, 2 Hubs, Material PVC, Color Gray, Pack of 10.
Short Description
Junction Box, Gray, PVC, Type FS & FD, 18 cu.in/295 ml
Special Features
All Sizes Take Standard Covers and Accessories or Devices
Additional Information
Conduit Form Type
Type FS & FD
Standards Met
UL Standard: E11461
package quantity
10 PK
Made in USA
yes
Knockouts
Yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E982DFN
GTIN
00034481049036
UPC
034481049036
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Rigid Non-Metallic FS & FD Boxes & Covers
Packaging
Weight
0.5 lb/EA
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
Capacity
18 cu.in;295 ml
Application
Multiple Dead-End Circuit Terminations or Where Additional Support is Required in Stub-Up
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E982DFN.
Jump To:

Cross Referenced

These items are similar to E982DFN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133540 Cantex 00088700567023
61530050 JM Eagle 00098179204022
PFSS-50 Madison Electric 00784297760617
FSS10 Multi Fittings Corp 00622454776043
E982DF Thomas & Betts n/a
E982DFN Thomas & Betts 00034481049036
1294 Topaz 00751338232938
59243 Certaineed n/a
78232 Multi Fittings Corp n/a
ME982DF Picoma Industries n/a
FSS50 Eaton Crouse-Hinds 00662277025645
78232 IPEX n/a

* All prices subject to change.

Begin Live Chat