E98GFCNCAR - GFI CVR-G

Carlon

  • $19.00 (Each)
  • $19.00 (Each)

  • $190.00 (Per 10)

  • $1,900.01 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E98GFCNCAR
Manufacturer
Carlon
Manufacturer's Part Number
E98GFCN-CAR
Description
GFI CVR-G
Vertical Mount Weatherproof Gfci Receptacle Box Cover, Length 4.75 Inches, Width 3.0 Inches, Thickness 0.78 Inches, Material Polycarbonate, Color Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
034481131748 / 00034481131748
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.00 (Each)
Carton
$190.00 (Per 10)
Resources
Images
 
 
E98GFCNCAR - Small Image
 
E98GFCNCAR - Large Image
Other Links
 
 
E98GFCNCAR - Other
Attachments
 
 
E98GFCNCAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Gray
Descriptions
Description
GFI CVR-G
Product Type
Vert WP Gfci RCPT Box CVR PC
Long Description
Vertical Mount Weatherproof GFCI Receptacle Box Cover, Length 4.75 Inches, Width 3.0 Inches, Thickness 0.78 Inches, Material Polycarbonate, Color Gray
Special Features
Paintable surface with textured finish to hid scratches
extra long description
ABB E98GFCN-CAR VERT WP GFCI RCPT B
Additional Information
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E98GFCN-CAR
GTIN
00034481131748
UPC
034481131748
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Weatherproof Covers
Packaging
Weight per each
0.165
Carton
10
Uses, Certifications, and Standards
standard
UL E11461
Application
Uv Resistant - Suitable For Outdoor Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat