E98TSCN - 1G WP Vmount Gryswcvr

Carlon

  • $32.85 (Each)
  • $32.85 (Each)

  • $328.52 (Per 10)

  • $3,285.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E98TSCN
Manufacturer
Carlon
Manufacturer's Part Number
E98TSCN
Description
1G WP Vmount Gryswcvr
Vertical Mount Toggle Switch Box Cover, 1 Gang, 4.75 In (L) X 3 In (W), Wall or Ceiling Mount, Rectangular, Plastic, Gray, 0.1800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
034481114970 / 00034481114970
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.85 (Each)
Carton
$328.52 (Per 10)
Resources
Images
 
 
E98TSCN - Small Image
 
E98TSCN - Large Image
Specifications Sheets
 
 
E98TSCN - Specification Sheet
Other Links
 
 
E98TSCN - Other
Attachments
 
 
E98TSCN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Plastic
Material, Color, and Finish
Color
Gray
Descriptions
Description
1G WP VMOUNT GRYSWCVR
Product Type
Vertical Mount Toggle Switch Box Cover
Long Description
Vertical Mount Toggle Switch Box Cover, 1 Gang, 4.75 in (L) x 3 in (W), Wall or Ceiling Mount, Rectangular, Plastic, Gray, 0.1800 lb
Features
Vertical Mount Toggle Switch Box Cover, Length 4.75 Inches, Width 3 Inches, Material Polycarbonate, Color Gray, Pack of 10
Short Description
Vertical Mount Toggle Switch Box Cover, 1 Gang, Plastic, Gray
extra long description
ABB E98TSCN TOGGLE SWITCH WP COVER-
Special Features
Paintable surface with textured finish to hid scratches
Additional Information
dimensions
4.75 in (L) x 3 in (W);120.65 mm (L) x 76.2 mm (W)
Mounting Type
Wall Mount;Ceiling Mount
package quantity
10 PK
Standards Met
UL Listed E11461
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E98TSCN
GTIN
00034481114970
UPC
034481114970
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Covers
Packaging
Weight
0.1800 lb
Weight per each
0.18
Carton
10
Uses, Certifications, and Standards
Application
Outdoor
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat