E9G2GTNCAR - 2G WP Vmount Gfci CVR Gray

Carlon

  • $61.02 (Each)
  • $61.02 (Each)

  • $305.10 (Per 5)

  • $6,101.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E9G2GTNCAR
Manufacturer
Carlon
Manufacturer's Part Number
E9G2GTN-CAR
Description
2G WP Vmount Gfci CVR Gray
Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One Gfci Receptacle, Length 4.82 Inches, Width 4.82 Inches, Depth 1.82 Inches, Material Polycarbonate, Color Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
034481131557 / 5415022248081 / 00034481131557
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.02 (Each)
Carton
$305.10 (Per 5)
Resources
Images
 
 
E9G2GTNCAR - Small Image
 
E9G2GTNCAR - Large Image
Other Links
 
 
E9G2GTNCAR - Other
Attachments
 
 
E9G2GTNCAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Gray
Descriptions
Description
2G WP VMOUNT GFCI CVR GRAY
Product Type
2-Gang WP Vert MNT BX CVR 1TGL
extra long description
ABB E9G2GTN-CAR 2-GANG WP VERT MNT
Long Description
Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One GFCI Receptacle, Length 4.82 Inches, Width 4.82 Inches, Depth 1.82 Inches, Material Polycarbonate, Color Gray
Special Features
Paintable surface with textured finish to hid scratches
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
E9G2GTN-CAR
Brand
Carlon
GTIN
00034481131557
UPC
034481131557
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Covers
Packaging
Weight per each
0.25
Carton
5
Uses, Certifications, and Standards
standard
UL E11461
Application
Uv Resistant - Suitable For Outdoor Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat