EZWN34 - 3/4X12.5' White Nylon Tape

Ez-Code

  • $45.09 (Each)
  • $45.09 (Each)

  • $225.45 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZWN34
Manufacturer
Ez-Code
Manufacturer's Part Number
EZ-WN34
Description
3/4X12.5' White Nylon Tape
Ezl Wire Marker Label For Flat Applications, White Flexible Nylon, 3/4 Inch, 12.5 Feet Length
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39131508 - Wire marker roll and dispenser
UPC/EAN/GTIN
786210900834 / 5415022249866 / 00786210900834
Weight per unit
0.126 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.09 (Each)
Standard Packaging
$225.45 (Per 5)
Resources
Images
 
 
EZWN34 - Small Image
 
EZWN34 - Large Image
Other Links
 
 
EZWN34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Background Color
White
Dimensions and Weight
Length
12.5 ft
Width
3/4 in
Descriptions
Description
3/4X12.5' WHITE NYLON TAPE
Product Type
White Nylon 3/4IN W Tape 11 1/2FT L
Long Description
EZL Wire Marker Label for flat applications, White Flexible Nylon, 3/4 inch, 12.5 feet length
Special Features
Perfect for wire and cable. Print heat-shrink sleeves on the spot
extra long description
ABB EZ-WN34 WHITE NYLON 3/4IN W TAP
Manufacturer Information
Brand
E-Z-Code Id
Manufacturers Part Number
EZ-WN34
GTIN
00786210900834
UPC
786210900834
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Label Printers and Labels
Packaging
Weight per each
0.126
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For flat applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat