F2021 - 20AWG Insltd Pin TRML

Sta-Kon

  • $206.40 (Per 500)
  • $0.41 (Each)

  • $41.28 (Per 100)

  • $206.40 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F2021
Manufacturer
Sta-Kon
Manufacturer's Part Number
F2021
Description
20AWG Insltd Pin TRML
Polypropylene-Insulated Ferrule, Total Length .531 Inches/13.5MM, Pin Length .315 Inches/8MM, Pin Diameter .043 Inches/1.1MM, Base Diameter .098 Inches/2.5MM, Wire Range 20 Awg/.5MM2, Color White, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210339863 / 5415022255393 / 00786210339863
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.41 (Each)
Carton
$206.40 (Per 500)
Resources
360 Images
 
 
F2021 - 360 Image
Images
 
 
F2021 - Small Image
 
F2021 - Large Image
 
F2021 - Large Image
 
F2021 - Large Image
Other Links
 
 
F2021 - Other
Attachments
 
 
F2021 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
20 AWG
Material
Copper
Material, Color, and Finish
Color
White
Descriptions
Product Type
Ins PP Ferrule 20, .5 MM2, LG .531
Description
20AWG INSLTD PIN TRML
extra long description
ABB F2021 INS PP FERRULE 20, .5 MM2
Long Description
Polypropylene-Insulated Ferrule, Total Length .531 Inches/13.5mm, Pin Length .315 Inches/8mm, Pin Diameter .043 Inches/1.1mm, Base Diameter .098 Inches/2.5mm, Wire Range 20 AWG/.5mm2, Color White, Copper, Tin Plated
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
F2021
GTIN
00786210339863
UPC
786210339863
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Polypropylene Insulated Ferrule
Availability
minimum qty
500
Packaging
Weight per each
0.001
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat