F2038 - #12, .984L Gry Insltd Pin TRML

Sta-Kon

  • $353.85 (Per 500)
  • $0.71 (Each)

  • $70.77 (Per 100)

  • $353.85 (Per 500)

  • $3,538.50 (Per 5,000)
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
F2038
Manufacturer
Sta-Kon
Manufacturer's Part Number
F2038
Description
#12, .984L Gry Insltd Pin TRML
Polypropylene-Insulated Ferrule, Total Length .689 Inches/17.5MM, Pin Length .394 Inches/10MM, Pin Diameter .114 Inches/2.9MM, Base Diameter .189 Inches/4.8MM, Wire Range 12 Awg/4.00MM2, Color Gray, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210358376 / 5415022180640 / 00786210358376
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.71 (Each)
Carton
$353.85 (Per 500)
Standard Packaging
$3,538.50 (Per 5,000)
Resources
360 Images
 
 
F2038 - 360 Image
Images
 
 
F2038 - Small Image
 
F2038 - Large Image
 
F2038 - Large Image
 
F2038 - Large Image
Other Links
 
 
F2038 - Other
Attachments
 
 
F2038 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 AWG
Material
Copper
Material, Color, and Finish
Color
Gray
Descriptions
Description
#12,.984L GRY INSLTD PIN TRML
extra long description
ABB F2038 INS PP FERRULE 12, 4 MM2,
Product Type
Ins PP Ferrule 12, 4 MM2, LG .889
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
Long Description
Polypropylene-Insulated Ferrule, Total Length .689 Inches/17.5mm, Pin Length .394 Inches/10mm, Pin Diameter .114 Inches/2.9mm, Base Diameter .189 Inches/4.8mm, Wire Range 12 AWG/4.00mm2, Color Gray, Copper, Tin Plated
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
F2038
GTIN
00786210358376
UPC
786210358376
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Polypropylene Insulated Ferrule
Availability
minimum qty
500
Packaging
Weight per each
0.001
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E489056
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat