GUV784 - Copper U-Bolt Clamp

Blackburn Grounding

  • $157.56 (Each)
  • $157.56 (Each)

  • $3,938.92 (Per 25)

  • $15,755.67 (Per 100)

  • $23,633.50 (Per 150)
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
GUV784
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV784
Description
Copper U-Bolt Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4 Awg, Rod Size 7/8 - 1 Inch, Ips Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803538 / 00783786803538
Weight per unit
0.654 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.56 (Each)
Carton
$3,938.92 (Per 25)
Standard Packaging
$23,633.50 (Per 150)
Resources
Images
 
 
GUV784 - Small Image
 
GUV784 - Large Image
Attachments
 
 
GUV784 - Specification Sheet
Other Links
 
 
GUV784 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
8 - 4
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
2-3/4
Descriptions
Description
COPPER U-BOLT CLAMP
Product Type
Cu U-BLT Clamp 8-4 Awg 7/8-1IN Rod
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4 AWG, Rod Size 7/8 - 1 Inch, IPS Pipe Size 1/2 - 3/4 Inch, Length 2-3/4 Inches, Width 2-5/8 Inches, Depth 1-9/16 Inches
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
extra long description
ABB GUV784 CU U-BLT CLAMP 8-4 AWG 7
Manufacturer Information
Manufacturers Part Number
GUV784
Brand
Blackburn Grounding
GTIN
00783786803538
UPC
783786803538
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
0.654
Carton
25
Package
150
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUV784.
Jump To:

Cross Referenced

These items are similar to GUV784 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-3A Anderson n/a
GAR144C Burndy 00781810231609
C107 Greaves 00784491251409
GPL-8, GUB-4 ILSCO n/a
ABG-0704 O-Z Gedney n/a
GPL-8 Penn-Union 00785037358088
GUV784 Thomas & Betts 00783786803538
GPL-8 ILSCO 78366926214
GUB-4 ILSCO 78366923245
GPL-8-Q Panduit 07498360490

* All prices subject to change.

Begin Live Chat