JAB58H - 5/8 GRND Rod Clamp

Blackburn Grounding

  • $8.83 (Each)
  • $8.83 (Each)

  • $441.34 (Per 50)

  • $882.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JAB58H
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
JAB58H
Description
5/8 GRND Rod Clamp
Ground Rod Clamp, 15/16 In Overall Length, Copper (Conductor) Material, 1-1/16 In Overall Width, 5/8 In Rod Size, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786800735 / 5414363153276 / 00783786800735
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.83 (Each)
Carton
$441.34 (Per 50)
Resources
Images
 
 
JAB58H - Large Image
 
JAB58H - Small Image
 
JAB58H - Large Image
 
JAB58H - Large Image
 
JAB58H - Large Image
 
JAB58H - Large Image
 
JAB58H - Large Image
 
JAB58H - Large Image
Attachments
 
 
JAB58H - Specification Sheet
 
JAB58H - Specification Sheet
 
JAB58H - Specification Sheet
 
JAB58H - Specification Sheet
 
JAB58H - Specification Sheet
Other Links
 
 
JAB58H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper (Conductor)
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
15/16 in
Descriptions
Product Type
Ground Rod Clamp
Long Description
Ground Rod Clamp, 15/16 in Overall Length, Copper (Conductor) Material, 1-1/16 in Overall Width, 5/8 in Rod Size, 0.13 lb
Features
Ground Rod Clamps Type JAB , Rod Size 5/8, Wire Range 8 Sol - 1/0 Str, Hex Head Bolt.
Short Description
Ground Rod Clamp 15/16 in
Special Features
Cast Of High-Strength Corrosion-Resistant Copper Alloy. UL Listed For Direct Burial.
Description
5/8 GRND ROD CLAMP
extra long description
ABB JAB58H GRD ROD CLP 5/8 ROD 1/0S
Additional Information
accessory type
Ground Rod Clamp
Overall Width
1-1/16 in
Rod Size
5/8 in;15.8 mm
Standards Met
UL E3060
package quantity
50 CT
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
JAB58H
GTIN
00783786800735
UPC
783786800735
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Ground Rod Clamp
Packaging
Weight
0.13 lb
Weight per each
0.13
Carton
50
Uses, Certifications, and Standards
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat