L7500C - 7" Black Uv Rated 1PC Cable Tie Dist

Catamount

  • $21.39 (Per 100)
  • $0.21 (Each)

  • $21.39 (Per 100)
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
L7500C
Manufacturer
Catamount
Manufacturer's Part Number
L-7-50-0-C
Description
7" Black Uv Rated 1PC Cable Tie Dist
Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 7.435 In Length, 0.0625 In (Minimum);1.75 In (Maximum) Bundle Diameter, 0.186 In Width, Weather Resistant, Uv Resistant, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +220 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494917009 / 5414363128533 / 00728494917009
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.21 (Each)
Carton
$21.39 (Per 100)
Resources
360 Images
 
 
L7500C - 360 Image
Images
 
 
L7500C - Small Image
 
L7500C - Large Image
Other Links
 
 
L7500C - Other
Attachments
 
 
L7500C - Specification Sheet
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Standard
Color
Black
Dimensions and Weight
Length
7.435 in;188.85 mm
Width
0.186 in;4.73 mm
Thickness
0.053 in;1.35 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Weather-Resistant Nylon 6.6 Material, Black, 7.435 in Length, 0.0625 in (Minimum);1.75 in (Maximum) Bundle Diameter, 0.186 in Width, Weather Resistant, UV Resistant, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +220 °F Operating Temperature, 0.005 lb
Features
Standard Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 188.85mm (7.44 Inches) for Bundle Diameter up to 44.45mm (1.75 Inches), Width of 4.73mm (0.186 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 100 Pack
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 7.435;188.85 mm
Description
7" BLACK UV RATED 1PC CABLE TIE DIST
extra long description
ABB L-7-50-0-C CABLE TIE 50LB 7IN U
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);1.75 in (Maximum);44.45 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
50 lb/220 N
Maximum Operating Temperature
+105 °C;+220 °F
Made in USA
yes
Standards Met
UL/EN/CSA62275 Listed
package quantity
10000 PK;100 CT
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-7-50-0-C
GTIN
00728494917009
UPC
728494917009
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
GENERAL PURPOSE
Availability
minimum qty
100
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L7500C.
Jump To:

Cross Referenced

These items are similar to L7500C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6202 3M Electrical Products 00054007062028
6272 3M Electrical Products 00054007062721
CT8BK50-C 3M Electrical Products 00051128592939
8437 Avery n/a
CT50175C0 Burndy 00781810332863
L-7-50-0-C Catamount n/a
93230 ILSCO 00783669001365
93230M ILSCO 00783669001372
20254 Morris 00601986202541
8500 NSi Industries 00662381050908
8500X NSi Industries 00662381050199
7500 NSi Industries 00662381050229
PLT2S-C0 Panduit 00074983540464
PLT2S-M0 Panduit 00074983540792
PLT2S-C20 Panduit 00074983547692
PLT2S-C0 Panduit n/a
17-S190B-C Qualtek n/a
TIE8B SELECTOR SWITCH 00781035210229
13-262 Thomas & Betts 00783786132621
L-7-50-0-C Thomas & Betts 00728494917009
TY25MX Thomas & Betts 00786210824673
TY525MX Thomas & Betts 00786210805108
TY17550X100 Thomas & Betts 00075114952354
T50R0C2 HellermannTyton 00089306086703
T50R0BLK HellermannTyton n/a

* All prices subject to change.

Begin Live Chat