MPNY10009C - Cable Tie 1" Nat MTG Base-Rubber Ad

Catamount

  • $1.20 (Each)
  • $1.20 (Each)

  • $119.54 (Per 100)
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
MPNY10009C
Manufacturer
Catamount
Manufacturer's Part Number
MPNY-1000-9-C
Description
Cable Tie 1" Nat MTG Base-Rubber Ad
Cable Tie Mounting Base, Nylon Material, White, 0.99 In Length, 0.99 In Width, 0.198 In Thickness, +65 °F Operating Temperature, +120 °F Operating Temperature, 0.0041 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
728494110400 / 5414363126096 / 00728494110400
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.20 (Each)
Carton
$119.54 (Per 100)
Resources
360 Images
 
 
MPNY10009C - 360 Image
Images
 
 
MPNY10009C - Small Image
 
MPNY10009C - Large Image
 
MPNY10009C - Large Image
 
MPNY10009C - Large Image
 
MPNY10009C - Large Image
Other Links
 
 
MPNY10009C - Other
Attachments
 
 
MPNY10009C - Specification Sheet
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
Nylon
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.99 in;25 mm
Thickness
0.198 in;5.03 mm
Length
0.99 in;25 mm
Descriptions
Product Type
Cable Tie Mounting Base
Description
CABLE TIE 1" NAT MTG BASE-RUBBER AD
Long Description
Cable Tie Mounting Base, Nylon Material, White, 0.99 in Length, 0.99 in Width, 0.198 in Thickness, +65 °F Operating Temperature, +120 °F Operating Temperature, 0.0041 lb
Features
Cable Tie Mounting Base, Natural Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 25.14mm (0.99 Inches), Width of 25.14mm (0.99 Inches), Height of 5.08mm (0.198 Inches), Mechanical Strength 50 Newtons (11 Pounds), Hole Size #6, Synthetic Rubber Mounting Method, 100 Pack
Short Description
Cable Tie Mounting Base, Nylon, White, 0.99 in;25 mm
extra long description
ABB MPNY-1000-9-C MNTG BASE .99X.99
Additional Information
Minimum Operating Temperature
+65 °F;+18 °C
Maximum Operating Temperature
+49 °C;+120 °F
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
MPNY-1000-9-C
GTIN
00728494110400
UPC
728494110400
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Packaging
Weight
0.0041 lb
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Mounting
Adhesive
Operating Temperature
-40 to +185 F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MPNY10009C.
Jump To:

Cross Referenced

These items are similar to MPNY10009C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6292 3M Electrical Products 00054007062929
CTB1X1NTA-C 3M Electrical Products 00054007062967
CTB1X1NTAC 3M Electrical Products 10054007062964
45MB Gardner Bender 00032076880507
FTH7A NSi Industries 00662381055033
ABM2S-A-C Panduit 00074983580330
MPNY-1000-9-C Thomas & Betts 00728494110400

* All prices subject to change.

Begin Live Chat