P6434 - Floor Plate W/Plug

Steel City

  • $98.29 (Each)
  • $98.29 (Each)

  • $393.16 (Per 4)
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
P6434
Manufacturer
Steel City
Manufacturer's Part Number
P 64 3/4
Description
Floor Plate W/Plug
Cover Plate For Multi-Gang Floor Boxes For Power and Communications, Length 4-1/2 Inches, Width 3 Inches, 3/4 Inch NPS Plug, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991631067 / 00785991631067
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.29 (Each)
Standard Packaging
$393.16 (Per 4)
Resources
Images
 
 
P6434 - Large Image
 
P6434 - Small Image
Other Links
 
 
P6434 - Other
 
P6434 - Other
Attachments
 
 
P6434 - Specification Sheet
Brochures
 
 
P6434 - Brochure
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
Brass
Descriptions
extra long description
ABB P 64 3/4 CVR PLT 3/4IN NPS PLG
Product Type
CVR PLT 3/4IN NPS PLG Brass
Description
FLOOR PLATE W/PLUG
Long Description
Cover Plate for Multi-Gang Floor Boxes for Power and Communications, Length 4-1/2 Inches, Width 3 Inches, 3/4 Inch NPS Plug, Brass
Special Features
Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
P 64 3/4
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00785991631067
UPC
785991631067
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Flush Service
Packaging
Weight per each
0.48
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL E2969
Application
For use with 61W, 62W, 640P, 640, 840 and 740 series floor boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P6434.
Jump To:

Cross Referenced

These items are similar to P6434 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S2425 Hubbell Wiring Device-Kellems 00783585118802
6291 Raco 00050169062913
P6434 Thomas & Betts 00785991631067
P64342 Thomas & Betts 00785991631265
829CK34 Legrand Wiremold 00786564266471

* All prices subject to change.

Begin Live Chat