P68DRCBRN - Brown Plastic Duplex Recp

Steel City

  • $66.51 (Each)
  • $66.51 (Each)

  • $266.04 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P68DRCBRN
Manufacturer
Steel City
Manufacturer's Part Number
P 68 DRC BRN
Description
Brown Plastic Duplex Recp
Carpet Plate and Cover, Steel, 0.29 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991619089 / 00785991619089
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.51 (Each)
Standard Packaging
$266.04 (Per 4)
Resources
Images
 
 
P68DRCBRN - Large Image
 
P68DRCBRN - Small Image
 
P68DRCBRN - Large Image
Other Links
 
 
P68DRCBRN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
11.4 in
Descriptions
Description
BROWN PLASTIC DUPLEX RECP
Short Description
Carpet Plate and Cover, Steel
Product Type
Carpet Plate and Cover
Long Description
Carpet Plate and Cover, Steel, 0.29 lb/EA
Features
Carpet Plate and Cover for Flush Service Floor Box, 6 Inch Diameter, Brown, PolyCarbonate, for Duplex Receptacle.
extra long description
ABB P 68 DRC BRN CARPET CVR PL,DX R
Additional Information
for use with
68 P Floor Box
Standards Met
UL E11461
package quantity
4 PK;1 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
P 68 DRC BRN
GTIN
00785991619089
UPC
785991619089
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight
0.29 lb/EA
Weight per each
0.29
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 P floor box
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat