RC1010 - #10 Ring Terminal

Sta-Kon

  • $95.44 (Per 50)
  • $1.91 (Each)

  • $95.44 (Per 50)

  • $190.88 (Per 100)

  • $477.20 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC1010
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC10-10
Description
#10 Ring Terminal
Nylon Insulated Ring Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210804385 / 5414363135173 / 00786210804385
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.91 (Each)
Carton
$95.44 (Per 50)
Standard Packaging
$477.20 (Per 250)
Resources
360 Images
 
 
RC1010 - 360 Image
Images
 
 
RC1010 - Small Image
 
RC1010 - Large Image
Other Links
 
 
RC1010 - Other
Attachments
 
 
RC1010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
#10 RING TERMINAL
Product Type
Ins Nyl Ring Term 12-10 NO10 Yellow
extra long description
ABB RC10-10 INS NYL RING TERM 12-10
Long Description
Nylon Insulated Ring Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC10-10
GTIN
00786210804385
UPC
786210804385
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.005
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat