RCC217 - 12-10 Butt Splice Bulk

Sta-Kon

  • $1.42 (Each)
  • $1.42 (Each)

  • $142.06 (Per 100)

  • $710.30 (Per 500)

  • $7,103.00 (Per 5,000)
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
RCC217
Manufacturer
Sta-Kon
Manufacturer's Part Number
RCC217
Description
12-10 Butt Splice Bulk
Expanded Vinyl Insulated Butt Splice, Length 1.31 Inches, Width .29 Inches, Maximum Insulation Diameter .210, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, Mini-Pack, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210820538 / 5414363933281 / 00786210820538
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$710.30 (Per 500)
Standard Packaging
$7,103.00 (Per 5,000)
Resources
360 Images
 
 
RCC217 - 360 Image
Images
 
 
RCC217 - Small Image
 
RCC217 - Large Image
Other Links
 
 
RCC217 - Other
Attachments
 
 
RCC217 - Specification Sheet
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
600
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Product Type
Ins Vinyl Butt Splice, 12-10 Len 1.
Description
12-10 BUTT SPLICE BULK
Long Description
Expanded Vinyl Insulated Butt Splice, Length 1.31 Inches, Width .29 Inches, Maximum Insulation Diameter .210, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack, 1,000 Pack
Special Features
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size
extra long description
ABB RCC217 INS VINYL BUTT SPLICE, 1
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RCC217
GTIN
00786210820538
UPC
786210820538
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Butt Splice
Packaging
Weight per each
0.008
Carton
500
Package
5000
Uses, Certifications, and Standards
Temperature Rating
105 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RCC217.
Jump To:

Cross Referenced

These items are similar to RCC217 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BSV10Q 3M Electrical Products 00051128599969
MVU10BCK 3M Electrical Products 00054007020813
BS10 Burndy 00781810805862
83-9301 Ideal Industries 00783250490462
B12-V NSi Industries 00662381067524
BSV10L Panduit 00054007702665
B4C Penn-Union 00785037905121
2RC10X Thomas & Betts 00786210807218
RCC217 Thomas & Betts 00786210820538
RCC217-250 Thomas & Betts 00786210820545
C1B VANTEX n/a

* All prices subject to change.

Begin Live Chat