RN23 - 1G Wall Box - Nail On

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RN23
Manufacturer
Carlon
Manufacturer's Part Number
RN-23
Description
1G Wall Box - Nail On
One-Gang Nail-On New Work Box, Volume 22.5 Cubic Inches, Length 3-21/32 Inches, Width 2-5/16 Inches, Depth 3-3/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786358800850 / 00786358800850
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RN23 - Small Image
 
RN23 - Large Image
Other Links
 
 
RN23 - Other
Attachments
 
 
RN23 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
1-Gang Outlet BX, Nail-On, NM
Description
1G WALL BOX - NAIL ON
extra long description
ABB RN-23 1-GANG OUTLET BX,NAIL-ON,
Long Description
One-Gang Nail-On New Work Box, Volume 22.5 Cubic Inches, Length 3-21/32 Inches, Width 2-5/16 Inches, Depth 3-3/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails
Special Features
PVC construction for easier installation, greater performance and lower installation cost
Manufacturer Information
Manufacturers Part Number
RN-23
Brand
Carlon
GTIN
00786358800850
UPC
786358800850
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight per each
0.25
Carton
100
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat