RSL14 - 4-11/16SQ CVR(1)30-60A RCPT

Steel City

  • $16.87 (Each)
  • $16.87 (Each)

  • $168.74 (Per 10)

  • $1,687.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSL14
Manufacturer
Steel City
Manufacturer's Part Number
RSL 14
Description
4-11/16SQ CVR(1)30-60A RCPT
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep, 2-15/32 Inch Diameter Hole, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991122206 / 00785991122206
Weight per unit
0.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.87 (Each)
Carton
$168.74 (Per 10)
Resources
Images
 
 
RSL14 - Large Image
 
RSL14 - Small Image
Other Links
 
 
RSL14 - Other
Attachments
 
 
RSL14 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4-11/16 Inches
Descriptions
Description
4-11/16SQ CVR(1)30-60A RCPT
Product Type
STL CVR 7.5CU-In 4-11/16, 1/2 Deep
Long Description
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, 2-15/32 Inch Diameter Hole, Galvanized Steel
extra long description
ABB RSL 14 STL CVR 7.5CU-IN 4-11/16
Manufacturer Information
Manufacturers Part Number
RSL 14
Brand
Steel City
GTIN
00785991122206
UPC
785991122206
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.425
Carton
10
Uses, Certifications, and Standards
Application
For use with receptacle NBR 7112, 30 amp, 3 wire, and NBR 9430, 30 or 50 amp, 4 wire
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat