RSL4 - 4-11/16" SQ CVR (1) 30A-50A LCKG RCPT

Steel City

  • $9.62 (Each)
  • $9.62 (Each)

  • $96.21 (Per 10)

  • $962.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSL4
Manufacturer
Steel City
Manufacturer's Part Number
RSL 4
Description
4-11/16" SQ CVR (1) 30A-50A LCKG RCPT
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep, 1-11/32 Inch Diameter Hole, Galvanized Steel, For Use With One 4-Wire Twist-Lock Single Receptacle
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991121704 / 00785991121704
Weight per unit
0.465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.62 (Each)
Carton
$96.21 (Per 10)
Resources
Images
 
 
RSL4 - Small Image
 
RSL4 - Large Image
Other Links
 
 
RSL4 - Other
Attachments
 
 
RSL4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4-11/16 Inches
Descriptions
Product Type
4-11/16 SQ Surf CVR, 1.615IN Dia
Description
4-11/16" SQ CVR (1) 30A-50A LCKG RCPT
Long Description
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, 1-11/32 Inch Diameter Hole, Galvanized Steel, For use with One 4-Wire Twist-Lock Single Receptacle
extra long description
ABB RSL 4 4-11/16 SQ SURF CVR, 1.61
Manufacturer Information
Manufacturers Part Number
RSL 4
Brand
Steel City
GTIN
00785991121704
UPC
785991121704
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.465
Carton
10
Uses, Certifications, and Standards
Application
For use with one 4-wire twist-lock single receptacle
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat