S288JJN - 2X2 NM Base Spacer

Carlon

  • $5.13 (Each)
  • $5.13 (Each)

  • $512.66 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S288JJN
Manufacturer
Carlon
Manufacturer's Part Number
S288JJN
Description
2X2 NM Base Spacer
2 Inches X 2 Inches Snap-Loc Styrene Base Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481004271 / 5415022248791 / 00034481004271
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.13 (Each)
Carton
$512.66 (Per 100)
Resources
Images
 
 
S288JJN - Small Image
 
S288JJN - Large Image
Other Links
 
 
S288JJN - Other
Attachments
 
 
S288JJN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
2 x 2
Descriptions
Product Type
2 Inch X 2 Inch Base Spacer
Description
2X2 NM BASE SPACER
Long Description
2 Inches x 2 Inches Snap-Loc Styrene Base Spacer
Special Features
Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability
extra long description
ABB S288JJN 2 INCH X 2 INCH BASE SP
Manufacturer Information
Manufacturers Part Number
S288JJN
Brand
Carlon
GTIN
00034481004271
UPC
034481004271
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Snap-Loc Spacers & Accessories
Packaging
Weight per each
0.19
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat