S289NLN - 4X3 NM Intermediate Spacer

Carlon

  • $6.89 (Each)
  • $6.89 (Each)

  • $344.28 (Per 50)

  • $688.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S289NLN
Manufacturer
Carlon
Manufacturer's Part Number
S289NLN
Description
4X3 NM Intermediate Spacer
4 Inches X 3 Inches Snap-Loc Styrene Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481004547 / 5415022248937 / 00034481004547
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.89 (Each)
Carton
$344.28 (Per 50)
Resources
Images
 
 
S289NLN - Small Image
 
S289NLN - Large Image
Other Links
 
 
S289NLN - Other
Attachments
 
 
S289NLN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
4 x 3
Descriptions
Description
4X3 NM INTERMEDIATE SPACER
Product Type
4 Inch X 3 Inch Intermediate Spacer
extra long description
ABB S289NLN 4 INCH X 3 INCH INTERME
Long Description
4 Inches x 3 Inches Snap-Loc Styrene intermediate Spacer
Special Features
Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability
Manufacturer Information
Manufacturers Part Number
S289NLN
Brand
Carlon
GTIN
00034481004547
UPC
034481004547
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Snap-Loc Spacers & Accessories
Packaging
Weight per each
0.33
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat