SSFSH2346 - 3PT Box to Stud Bracket

Steel City

  • $3.36 (Each)
  • $3.36 (Each)

  • $167.93 (Per 50)

  • $335.86 (Per 100)
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
SSFSH2346
Manufacturer
Steel City
Manufacturer's Part Number
SSFSH2346
Description
3PT Box to Stud Bracket
Mounting Bracket, Steel, Galvanized, Silver, 6.625 In Length, 4.5 In Width, 3.5 In Height, 27 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785991207316 / 5415022252859 / 00785991207316
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Carton
$167.93 (Per 50)
Resources
Images
 
 
SSFSH2346 - Small Image
 
SSFSH2346 - Large Image
Specifications Sheets
 
 
SSFSH2346 - Specification Sheet
Other Links
 
 
SSFSH2346 - Other
 
SSFSH2346 - Other
Attachments
 
 
SSFSH2346 - Specification Sheet
Brochures
 
 
SSFSH2346 - Brochure
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
Steel
Material, Color, and Finish
Finish
Galvanized
Color
Silver
Dimensions and Weight
Length
6.625 in
Width
4.5 in
Height
3.5 in
Descriptions
Description
3PT BOX TO STUD BRACKET
Product Type
Mounting Bracket
Long Description
Mounting Bracket, Steel, Galvanized, Silver, 6.625 in Length, 4.5 in Width, 3.5 in Height, 27 lb/100
Features
Mounting Bracket, Galvanized Finish, For 4 Inch and 4-11/16 Inch Outlet Boxes to 2-1/3 Inch, 3-1/2 Inch, 4 Inch, and 6 Inch Metal Studs
Short Description
Mounting Bracket, Steel, Galvanized
Special Features
Attaches 4 in and 4-11/16 Inch Electrical Boxes to Metal Stud;Support Leg Can Be Attached to Stud to Eliminate Movement of Box in Wall;Attaches to Metal or Wood Stud Using Self-Tapping Screws and Screw Gun or Nails
extra long description
ABB SSF-SH2346 3 POINT BOX TO STUD
Additional Information
for use with
4 in. Square and 4-11/16 in. Boxes;1-1/2 in. and 2-1/8 in. Deep
package quantity
50 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
SSFSH2346
sub brand
Superstrut(R)
GTIN
00785991207316
UPC
785991207316
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Brackets
Packaging
Weight
27 lb/100
Weight per each
0.27
Carton
50
Uses, Certifications, and Standards
Application
For use with 4 in. square and 4-11/16 in. boxes, 1-1/2 in. and 2-1/8 in. deep
standard
UL E13938
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SSFSH2346.
Jump To:

Cross Referenced

These items are similar to SSFSH2346 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB44 Eaton B-Line 00078101118207
BB423 Eaton B-Line 00078101118191
BB4-4 Eaton B-Line 00781011182007
BB4-6 Eaton B-Line 00781011182021
BB4-23 Eaton B-Line 00781011181901
TEB6XT ERICO 00782856666615
H6 ERICO 78285649048
FBO23 Minerallac 00784610845908
FBO234 Minerallac 00784610845809
FBO6 Minerallac 00784610845854
FBO23HD Minerallac 00784610008396
18052 Morris 00601986180528
TEB23 nVent-Thermal Management 00782856638322
H4 nVent-Thermal Management 00782856490449
H23 nVent-Thermal Management 00782856490463
H6 nVent-Thermal Management 00782856490487
PH6 Panduit 07498363259
9018 Raco 00050169090183
SSF-TH24 Thomas & Betts 00785991204872
SSF-SH2346 Thomas & Betts 00785991207316
SSF-SH2346D Thomas & Betts n/a
SSFSH2346 Thomas & Betts 78599120731

* All prices subject to change.

Begin Live Chat