STX050462 - Star Teck Al .5" & .525-.650

Star Teck

  • $186.75 (Each)
  • $186.75 (Each)

  • $373.51 (Per 2)

  • $3,735.09 (Per 20)

  • $18,675.43 (Per 100)
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
STX050462
Manufacturer
Star Teck
Manufacturer's Part Number
STX050-462
Description
Star Teck Al .5" & .525-.650
Star Teck Hazardous Location Aluminum Jacketed Cable Fitting. Hub Size Of 1/2 Inch. Range Over Jacket From 0.525 - 0.650 Inch.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210904764 / 5414363162131 / 00786210904764
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.75 (Each)
Carton
$373.51 (Per 2)
Standard Packaging
$3,735.09 (Per 20)
Resources
Images
 
 
STX050462 - Small Image
 
STX050462 - Large Image
 
STX050462 - Video
Other Links
 
 
STX050462 - Other
 
STX050462 - Other
Attachments
 
 
STX050462 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Silver and red
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
Al JKTD XP FTG Hub 1/2 In .525-.650
Description
STAR TECK AL .5" & .525-.650
Features
Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting. With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments. A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.
extra long description
ABB STX050-462 AL JKTD XP FTG HUB 1
Long Description
Star Teck hazardous location aluminum jacketed cable fitting. Hub size of 1/2 inch. Range over jacket from 0.525 - 0.650 inch.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
STX050-462
Brand
Star Teck
sub brand
Star Teck
GTIN
00786210904764
UPC
786210904764
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Teck Cable Fittings
Packaging
Weight per each
0.24
Carton
2
Package
20
Uses, Certifications, and Standards
Application
For Hazardous Locations
standard
UL E82038, CSA 23086
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STX050462.
Jump To:

Cross Referenced

These items are similar to STX050462 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC2X050075A Appleton Electric 00781381301176
TMCX050A Appleton Electric 00781381083010
TMCX050SA Appleton Electric 00781381089531
TMCX6550 Appleton Electric 00781381995221
TMCX165 Eaton Crouse-Hinds 00782274414669
JMCX-50-71 O-Z Gedney n/a
STX050462 Thomas & Betts 00786210904764
STX050464 Thomas & Betts 00786210904757

* All prices subject to change.

Begin Live Chat