TBM5S - Manual Compression Tool

Tools & Accessories

  • $756.89 (Each)
  • $756.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TBM5S
Manufacturer
Tools & Accessories
Manufacturer's Part Number
TBM5-S
Description
Manual Compression Tool
Manual Crimp Tool, #8 to 250 MCM (Copper);#10 to 4/0 (Aluminum) Crimping Capacity, Palm Grip Handle, 8.41 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/EAN/GTIN
786210806907 / 5414363162681 / 00786210806907
Weight per unit
8.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$756.89 (Each)
Resources
360 Images
 
 
TBM5S - 360 Image
Images
 
 
TBM5S - Small Image
 
TBM5S - Large Image
 
TBM5S - Large Image
 
TBM5S - Large Image
 
TBM5S - Large Image
 
TBM5S - Large Image
Attachments
 
 
TBM5S - Specification Sheet
Other Links
 
 
TBM5S - Other
 
TBM5S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MANUAL COMPRESSION TOOL
Product Type
Manual Crimp Tool
Long Description
Manual Crimp Tool, #8 to 250 MCM (Copper);#10 to 4/0 (Aluminum) Crimping Capacity, Palm Grip Handle, 8.41 lb
Short Description
Manual Crimp Tool, #8-250 MCM Copper, #10 to 4/0 AWG Aluminum
Special Features
Shure-Stake Ratchet, Color-coded Die Nests, Die Code Embossment
extra long description
ABB TBM5-S CRMP TOOL SS 8-250CU 10-
Additional Information
crimping capacity
#8 to 250 MCM (Copper);#10 to 4/0 (Aluminum)
package quantity
1 PK
Made in USA
yes
Handle Type
Palm Grip
Manufacturer Information
Brand
Tools & Accessories
Manufacturers Part Number
TBM5-S
GTIN
00786210806907
UPC
786210806907
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Manual Crimp Tool
Packaging
Weight
8.41 lb
Weight per each
8.405
Carton
1
Uses, Certifications, and Standards
Application
Crimping Lugs/Taps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat