TC5347A - 1" NTL CBL Tie MTG Base

Ty-Rap

  • $1.72 (Each)
  • $1.72 (Each)

  • $171.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC5347A
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5347A
Description
1" NTL CBL Tie MTG Base
Four-Way and Two-Way Mounting Base With Open Leg Design, Natural Nylon 6.6 For Temperatures Up to 65 Degrees Celsius (149 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Height Of 8.7MM (0.34 Inches), Self-Adhesive Mounting Method, 100 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210889542 / 5414363058977 / 00786210889542
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$171.64 (Per 100)
Resources
Images
 
 
TC5347A - Small Image
 
TC5347A - Large Image
Other Links
 
 
TC5347A - Other
Attachments
 
 
TC5347A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Product Type
Cable Tie 1 Inch Nat MTG Base-Adh
Description
1" NTL CBL TIE MTG BASE
extra long description
ABB TC5347A CABLE TIE 1 INCH NAT MT
Long Description
Four-Way and Two-Way Mounting Base With Open Leg Design, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 8.7mm (0.34 Inches),Self-Adhesive Mounting Method, 100 Pack
Special Features
Accommodates 4-way for ties up to .091 and 2-way for ties up to .301 maximum width
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC5347A
GTIN
00786210889542
UPC
786210889542
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Packaging
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Operating Temperature
-32 to +150 F
Mounting
Self-Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat