TRIB100 - 1" Pop On NM Insltd Bush

T&B Ind Fitting

  • $6.74 (Each)
  • $6.74 (Each)

  • $168.47 (Per 25)

  • $673.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRIB100
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
TRIB100
Description
1" Pop On NM Insltd Bush
1 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
786210872278 / 5414363134947 / 00786210872278
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.74 (Each)
Carton
$168.47 (Per 25)
Resources
Other Links
 
 
TRIB100 - Other
 
TRIB100 - Other
Images
 
 
TRIB100 - Large Image
 
TRIB100 - Large Image
 
TRIB100 - Large Image
 
TRIB100 - Small Image
Attachments
 
 
TRIB100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HIGH IMPACT THERMOPLASTIC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
1-Inch
Descriptions
Long Description
1 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic for Use with Rigid/IMC Conduit
extra long description
ABB TRIB100 1IN BUSHING POP-ON INSU
Description
1" POP ON NM INSLTD BUSH
Product Type
1IN Bushing Pop-On Insul
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
TRIB100
GTIN
00786210872278
UPC
786210872278
Taxonomies, Classifications, and Categories
Type
Insulated Bushing
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.04
Carton
25
Uses, Certifications, and Standards
Application
Provides a Well Rounded Insulating Surface Over Which Conductors May Be Pulled or on Which Conductors May Bear While In Service
standard
UL E13938, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat