TV1010FXV - 12-10 Fork Terminal

Catamount

  • $0.57 (Each)
  • $0.57 (Each)

  • $42.41 (Per 75)

  • $56.55 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV1010FXV
Manufacturer
Catamount
Manufacturer's Part Number
TV10-10F-XV
Description
12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
728494144214 / 00728494144214
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.57 (Each)
Carton
$42.41 (Per 75)
Resources
360 Images
 
 
TV1010FXV - 360 Image
Images
 
 
TV1010FXV - Small Image
 
TV1010FXV - Large Image
Specifications Sheets
 
 
TV1010FXV - Specification Sheet
Other Links
 
 
TV1010FXV - Other
Attachments
 
 
TV1010FXV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Fork Terminal
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Yellow
Color
Yellow
Descriptions
Product Type
Fork Terminal
Long Description
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 0.01 lb/EA
Features
Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister
Short Description
Fork Terminal, Insulated, 600 VAC
Special Features
Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations
Description
12-10 FORK TERMINAL
extra long description
ABB TV10-10F-XV VNYL INS FRK TERM 1
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
For Stud Size
#10 AWG
Insulated/Non-Insulated
Insulated
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809;cULus Listed
package quantity
15 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV10-10F-XV
sub brand
Sta-Kon
GTIN
00728494144214
UPC
728494144214
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Fork Terminal
Packaging
Weight
0.01 lb/EA
Weight per each
0.006
Carton
75
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat