TY24MX - 5.5" Ty-Rap (Bulk)

Ty-Rap

  • $195.80 (Per 1,000)
  • $0.20 (Each)

  • $19.58 (Per 100)

  • $195.80 (Per 1,000)

  • $1,958.00 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY24MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY24MX
Description
5.5" Ty-Rap (Bulk)
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) Length Of 139.7MM (5.45 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 178 Newtons (40 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210826448 / 5414363062257 / 00786210826448
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.20 (Each)
Carton
$195.80 (Per 1,000)
Standard Packaging
$1,958.00 (Per 10,000)
Resources
Images
 
 
TY24MX - Small Image
 
TY24MX - Large Image
Other Links
 
 
TY24MX - Other
Attachments
 
 
TY24MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.040000000000000
Width
0.140000000000000
Length
5.400000000000000
Descriptions
Description
5.5" TY-RAP (BULK)
Product Type
Cable Tie 5.5IN 40LB Uv Black
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) Length of 139.7mm (5.45 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY24MX CABLE TIE 5.5IN 40LB UV
Additional Information
Bundle Diameter
0.08 to 1.38 in , 2 to 35 mm
Tensile Strength
40;178
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY24MX
GTIN
00786210826448
UPC
786210826448
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.001
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat