TY25MX - 7.31" Ty-Rap (Bulk)

Ty-Rap

  • $195.40 (Per 1,000)
  • $0.20 (Each)

  • $19.54 (Per 100)

  • $195.40 (Per 1,000)

  • $1,954.00 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY25MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY25MX
Description
7.31" Ty-Rap (Bulk)
High Performance Cable Tie, Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Black Color Nylon 6.6, Length Of 186MM (7.3 Inches) For Bundle Diameter Up to 48MM (1.89 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222.4 Newtons (50 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) 85 Degrees Celsius (185 F), , Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824673 / 5414363062691 / 00786210824673
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.20 (Each)
Carton
$195.40 (Per 1,000)
Standard Packaging
$1,954.00 (Per 10,000)
Resources
Images
 
 
TY25MX - Large Image
 
TY25MX - Large Image
 
TY25MX - Large Image
 
TY25MX - Small Image
Other Links
 
 
TY25MX - Other
Attachments
 
 
TY25MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.050000000000000
Width
0.190000000000000
Length
7.200000000000000
Descriptions
Description
7.31" TY-RAP (BULK)
Long Description
High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 186mm (7.3 Inches) for Bundle Diameter up to 48mm (1.89 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222.4 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) 85 Degrees Celsius (185 F), , Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Product Type
Cable Tie 50LB 7.31IN Uv Black Nylo
extra long description
ABB TY25MX CABLE TIE 50LB 7.31IN UV
Additional Information
Bundle Diameter
0.12 to 1.89 in , 3 to 48 mm
Tensile Strength
50;222
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY25MX
GTIN
00786210824673
UPC
786210824673
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat