TY25MX - 7.31" Ty-Rap (Bulk)

Ty-Rap

  • $195.40 (Per 1,000)
  • $0.20 (Each)

  • $19.54 (Per 100)

  • $195.40 (Per 1,000)

  • $1,954.00 (Per 10,000)
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
TY25MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY25MX
Description
7.31" Ty-Rap (Bulk)
High Performance Cable Tie, Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Black Color Nylon 6.6, Length Of 186MM (7.3 Inches) For Bundle Diameter Up to 48MM (1.89 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222.4 Newtons (50 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) 85 Degrees Celsius (185 F), , Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824673 / 5414363062691 / 00786210824673
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.20 (Each)
Carton
$195.40 (Per 1,000)
Standard Packaging
$1,954.00 (Per 10,000)
Resources
Images
 
 
TY25MX - Large Image
 
TY25MX - Large Image
 
TY25MX - Large Image
 
TY25MX - Small Image
Other Links
 
 
TY25MX - Other
Attachments
 
 
TY25MX - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.050000000000000
Width
0.190000000000000
Length
7.200000000000000
Descriptions
Description
7.31" TY-RAP (BULK)
Long Description
High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 186mm (7.3 Inches) for Bundle Diameter up to 48mm (1.89 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222.4 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) 85 Degrees Celsius (185 F), , Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Product Type
Cable Tie 50LB 7.31IN Uv Black Nylo
extra long description
ABB TY25MX CABLE TIE 50LB 7.31IN UV
Additional Information
Bundle Diameter
0.12 to 1.89 in , 3 to 48 mm
Tensile Strength
50;222
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY25MX
GTIN
00786210824673
UPC
786210824673
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY25MX.
Jump To:

Cross Referenced

These items are similar to TY25MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6202 3M Electrical Products 00054007062028
6272 3M Electrical Products 00054007062721
CT8BK50-M 3M Electrical Products 00051128592946
06272 3M Electrical Products 05400706272
8388 Avery n/a
CT50175C0 Burndy 00781810332863
CT50175M0 Burndy 00781810332870
L-7-50-0-M Catamount n/a
N750 Greaves 00784491745106
93230 ILSCO 00783669001365
93230M ILSCO 00783669001372
20252 Morris 00601986202527
20254 Morris 00601986202541
7500 NSi Industries 00662381050229
7500X NSi Industries 00662381051233
8500 NSi Industries 00662381050908
8500X NSi Industries 00662381050199
PLT2S-C0 Panduit 00074983540464
PLT2S-M0 Panduit 00074983540792
PLT2S-M0 Panduit n/a
S7-50-M0 Panduit 00613056258006
PLT2SM0 Panduit 07498354079
17-S190B-M Qualtek n/a
TIE8B SELECTOR SWITCH 00781035210229
TY25MX Thomas & Betts 00786210824673
TY525MX Thomas & Betts 00786210805108
13-262 Thomas & Betts 00783786132621
L-7-50-0-C Thomas & Betts 00728494917009
L-7-50-0-M Thomas & Betts 00728494917108
T50S0C2 HellermannTyton 00089306090441
T50R0C2 HellermannTyton 00089306086703

* All prices subject to change.

Begin Live Chat