TY523M - 3.62" "Ty-Rap" Cable Tie

Ty-Rap

  • $0.12 (Each)
  • $0.12 (Each)

  • $12.04 (Per 100)

  • $120.40 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY523M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY523M
Description
3.62" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 92MM (3.6 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805078 / 5414363065340 / 00786210805078
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.12 (Each)
Carton
$120.40 (Per 1,000)
Resources
Images
 
 
TY523M - Small Image
 
TY523M - Large Image
Other Links
 
 
TY523M - Other
Attachments
 
 
TY523M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.04 in , 1 mm
Width
0.09 in , 2.3 mm
Length
3.6 in , 92 mm
Descriptions
Product Type
Cable Tie 18LB 4 Nat Nylon 2-PC Di
Description
3.62" "TY-RAP" CABLE TIE
extra long description
ABB TY523M CABLE TIE 18LB 4 NAT NYL
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.06 to 0.63 in , 1.5 to 16 mm
Tensile Strength
18 pounds , 80 newtons
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY523M
GTIN
00786210805078
UPC
786210805078
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.002
Carton
1000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat