TY525MCLRS - Multclr Nyl CBL Tie

Ty-Fast

  • $59.25 (Per 100 Packages)
  • $0.59 (Per Package)

  • $59.25 (Per 100 Packages)

  • $592.50 (Per 1,000 Packages)

Availability: Currently Out Of Stock

QTY:
Packages
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY525MCLRS
Manufacturer
Ty-Fast
Manufacturer's Part Number
TY525M-CLRS
Description
Multclr Nyl CBL Tie
High Performance Cable Tie, Multiple Color Pack (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 183MM (7.2 Inches), Width Of 4.8MM (0.19 Inch), Tensile Strength Rating Of 222 Newtons (50 Pounds), 100 Pack Of 10 (Each) Standard Colors
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210932453 / 5414363172147 / 00786210932453
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Packages
Unit
$0.59 (Per Package)
Carton
$59.25 (Per 100 Packages)
Standard Packaging
$592.50 (Per 1,000 Packages)
Resources
Images
 
 
TY525MCLRS - Small Image
 
TY525MCLRS - Large Image
 
TY525MCLRS - Large Image
 
TY525MCLRS - Large Image
Other Links
 
 
TY525MCLRS - Other
Attachments
 
 
TY525MCLRS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.050000000000000
Width
0.190000000000000
Length
7.200000000000000
Descriptions
Description
MULTCLR NYL CBL TIE
Product Type
Cable Tie 50LB 7IN PK Multi-Colors
Long Description
High Performance Cable Tie, Multiple Color Pack (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 183mm (7.2 Inches), Width of 4.8mm (0.19 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), 100 Pack of 10 (Each) Standard Colors
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY525M-CLRS CABLE TIE 50LB 7IN
Additional Information
Tensile Strength
50;222
Manufacturer Information
Brand
Ty-Fast
Manufacturers Part Number
TY525M-CLRS
GTIN
00786210932453
UPC
786210932453
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Packaging
Weight per package
0.004
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat