TY525MXE - 7.31" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $17.22 (Per 100)
  • $0.17 (Each)

  • $17.22 (Per 100)

  • $172.20 (Per 1,000)

  • $1,722.00 (Per 10,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY525MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY525MX
Description
7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, Weather Resistant, Uv Resistant, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805108 / 5414363065654 / 00786210805108
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$172.20 (Per 1,000)
Standard Packaging
$1,722.00 (Per 10,000)
Resources
Images
 
 
TY525MXE - Large Image
 
TY525MXE - Large Image
 
TY525MXE - Large Image
 
TY525MXE - Small Image
Attachments
 
 
TY525MXE - Specification Sheet
Other Links
 
 
TY525MXE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Black
Dimensions and Weight
Length
7.31 in;185.67 mm
Width
0.184 in;4.67 mm
Thickness
0.043 in;1.09 mm
Descriptions
Description
7.31" UV RATED "TY-RAP" CABLE TIE
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, Weather Resistant, UV Resistant, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 7.31 in;185.67 mm
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY525MX CABLE TIE 50LB 7.31IN U
Additional Information
Bundle Diameter
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Standards Met
UL/EN/CSA62275 Listed
package quantity
10000 PK;1000 CT
Tensile Strength
50 lb/222 N
Maximum Operating Temperature
+105 °C;+220 °F
Manufacturer Information
Manufacturers Part Number
TY525MX
Brand
Ty-Rap
GTIN
00786210805108
UPC
786210805108
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Packaging
Weight
0.003 lb
Weight per each
0.003
Carton
1000
Package
10000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat