TY526MXE - 11" "Ty-Rap" Cable Tie

Ty-Rap

  • $30.28 (Per 100)
  • $0.30 (Each)

  • $30.28 (Per 100)

  • $302.80 (Per 1,000)

  • $3,027.99 (Per 10,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY526MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY526MX
Description
11" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 In Length, 0.08 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210839363 / 5414363065708 / 00786210839363
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.30 (Each)
Carton
$302.80 (Per 1,000)
Standard Packaging
$3,027.99 (Per 10,000)
Resources
Images
 
 
TY526MXE - Large Image
 
TY526MXE - Small Image
Other Links
 
 
TY526MXE - Other
Attachments
 
 
TY526MXE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Black
Dimensions and Weight
Length
11.08 in;284.4 mm
Width
0.14 in;3.71 mm
Thickness
0.05 in;1.31 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 in Length, 0.08 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 11.08 in;284.4 mm
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Description
11" "TY-RAP" CABLE TIE
extra long description
ABB TY526MX CBL TIE 30LB 11.1PO UV
Additional Information
Bundle Diameter
0.08 in (Minimum);2 mm (Minimum);3.0 in (Maximum);76 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
30 lb/135 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
10000 PK;1000 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY526MX
GTIN
00786210839363
UPC
786210839363
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
1000
Package
10000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat