TY527MXE - 13.5" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $29.61 (Per 50)
  • $0.59 (Each)

  • $29.61 (Per 50)

  • $59.21 (Per 100)

  • $296.05 (Per 500)

  • $5,921.00 (Per 10,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY527MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY527MX
Description
13.5" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 In Length, 0.236 In (Minimum);3.54 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805122 / 5414363065869 / 00786210805122
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.59 (Each)
Carton
$296.05 (Per 500)
Standard Packaging
$5,921.00 (Per 10,000)
Resources
Images
 
 
TY527MXE - Large Image
 
TY527MXE - Large Image
 
TY527MXE - Large Image
 
TY527MXE - Small Image
Other Links
 
 
TY527MXE - Other
Attachments
 
 
TY527MXE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Black
Dimensions and Weight
Length
13.4 in;340 mm
Width
0.27 in;7.0 mm
Thickness
0.06 in;1.65 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 in Length, 0.236 in (Minimum);3.54 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 13.4 in;340 mm
Description
13.5" UV RATED "TY-RAP" CABLE TIE
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY527MX CBL TIE 120LB 13.4 UV B
Additional Information
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);3.54 in (Maximum);90 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/530 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL E49405 Listed
package quantity
10000 PK;1000CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY527MX
GTIN
00786210805122
UPC
786210805122
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Packaging
Weight
0.011 lb
Weight per each
0.011
Carton
500
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat