TY529MX - 30" Outdoor Ty-Rap

Ty-Rap

  • $181.08 (Per 50)
  • $3.62 (Each)

  • $181.08 (Per 50)

  • $362.16 (Per 100)

  • $1,810.80 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY529MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY529MX
Description
30" Outdoor Ty-Rap
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 30.34 In Length, 0.236 In (Minimum);9.01 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +220 °F Operating Temperature, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210838908 / 5414363065968 / 00786210838908
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$3.62 (Each)
Carton
$181.08 (Per 50)
Standard Packaging
$1,810.80 (Per 500)
Resources
Images
 
 
TY529MX - Small Image
 
TY529MX - Large Image
Other Links
 
 
TY529MX - Other
Attachments
 
 
TY529MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Black
Dimensions and Weight
Length
30.34 in;770.61 mm
Width
0.27 in;7.0 mm
Thickness
0.06 in;1.52 mm
Descriptions
Description
30" OUTDOOR TY-RAP
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 30.34 in Length, 0.236 in (Minimum);9.01 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +220 °F Operating Temperature, 0.01 lb
Features
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 770.61mm (30.34 Inches), Width of 6.93mm (0.273 Inches), Thickness of 1.52mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 pounds),
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 30.34 in;770.61 mm
extra long description
ABB TY529MX CBL TIE 120LB 30IN UV B
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);9.01 in (Maximum);229 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/530 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
500 PK;50 CT
Manufacturer Information
Manufacturers Part Number
TY529MX
Brand
Ty-Rap
GTIN
00786210838908
UPC
786210838908
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Packaging
Weight
0.01 lb
Weight per each
0.022
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat