TYPEA50200 - 1/2" NM Orange Type A Flex LT Conduit 200' /Box

T&B Ind Fitting

  • $4054.00 (Per 200 Feet)
  • $20.27 (Per Foot)

  • $2,027.00 (Per 100 Feet)

  • $4,054.00 (Per 200 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYPEA50200
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
TYPEA50-200
Description
1/2" NM Orange Type A Flex LT Conduit 200' /Box
1/2 Inch Non-Metallic Orange Type A Liquidtight Conduit
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
786210976716 / 5414363183051 / 00786210976716
Weight per unit
0.186 (lbs/each)
Price & Packaging
Minimum Order Quantity
200 Feet
Unit
$20.27 (Per Foot)
Carton
$4,054.00 (Per 200 Feet)
Resources
Images
 
 
TYPEA50200 - Small Image
 
TYPEA50200 - Large Image
Other Links
 
 
TYPEA50200 - Other
Attachments
 
 
TYPEA50200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
1/2INCH Type A LT Conduit 200 Feet
Description
1/2" NM ORANGE TYPE A FLEX LT CONDUIT 200' /BOX
Long Description
1/2 Inch Non-metallic Orange Type A Liquidtight Conduit
Special Features
No Metal Core to Fatigue from Flexing or Vibration
extra long description
ABB TYPEA50-200 1/2INCH TYPE A LT C
Manufacturer Information
Manufacturers Part Number
TYPEA50-200
Brand
T&B Ind Fitting
GTIN
00786210976716
UPC
786210976716
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Type A-Non-Metallic Liquidtight Conduit
Trade Size
Trade Size
1/2 in
Availability
minimum qty
200
Packaging
Weight per foot
0.186
Carton
200
Uses, Certifications, and Standards
Application
Ideally Suited for Continuous Flexing Applications or Vibration
standard
UL E95745
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat