VXG11C - 100W VP Fixt/Box/GLB/GRD

Red Dot

  • $253.58 (Each)
  • $253.58 (Each)

  • $1,521.50 (Per 6)

  • $25,358.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VXG11C
Manufacturer
Red Dot
Manufacturer's Part Number
VXG-11-C
Description
100W VP Fixt/Box/GLB/GRD
Ceiling Mount Cross Feed Box Cap With Globe, Hub Size 1/2 Inch, Aluminum, With Gaskets, Socket With Leads, Screws, 4 Closure Plugs, Cast Mounting Lugs, and Cast Guard, 100 Watt Maximum
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111616 - Outdoor lighting accessories
UPC/EAN/GTIN
042269673557 / 5414363936633 / 00042269673557
Weight per unit
2.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$253.58 (Each)
Carton
$253.58 (Each)
Standard Packaging
$1,521.50 (Per 6)
Resources
Images
 
 
VXG11C - Small Image
 
VXG11C - Large Image
Other Links
 
 
VXG11C - Other
 
VXG11C - Other
Attachments
 
 
VXG11C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Descriptions
Product Type
1/2INCH Ceiling Cross Feed
Description
100W VP FIXT/BOX/GLB/GRD
extra long description
ABB VXG-11-C 1/2inch CEILING CROSS
Long Description
Ceiling Mount Cross Feed Box Cap with Globe, Hub Size 1/2 Inch, Aluminum, with Gaskets, Socket with Leads, Screws, 4 Closure Plugs, Cast Mounting Lugs, and Cast Guard, 100 Watt Maximum
Special Features
Copper-free aluminum and stainless steel screws provide increased corrosion resistance
Additional Information
fixture wattage
100
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
VXG-11-C
GTIN
00042269673557
UPC
042269673557
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Vaportight Lighting & Accessories
Packaging
Weight per each
2.97
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL e51152
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat