W401 - Wedge Clamp

Blackburn Mechanical

  • $13.20 (Each)
  • $13.20 (Each)

  • $660.06 (Per 50)

  • $1,320.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W401
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
W40-1
Description
Wedge Clamp
Wedge Clamp, 4/0 to 2/0 Awg (Ascr);4/0 to 2/0 Awg (Aaac);4/0 to 2/0 STR Awg Cable Size, Aluminum, 12-1/2 In Length, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783786332045 / 00783786332045
Weight per unit
0.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.20 (Each)
Carton
$660.06 (Per 50)
Resources
360 Images
 
 
W401 - 360 Image
Images
 
 
W401 - Small Image
 
W401 - Large Image
 
W401 - Large Image
 
W401 - Large Image
Other Links
 
 
W401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number of Conductors
1
Voltage Rating
35 kV
insulation
False
connection
Tension
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Length
12-1/2 in
Depth
2-3/8
Descriptions
Description
WEDGE CLAMP
Product Type
Wedge Clamp
Short Description
Wedge Clamp, 4/0 to 2/0 AWG (ASCR);4/0 to 2/0 AWG (AAAC);4/0 to 2/0 STR AWG, Aluminum, 12-1/2 in
Long Description
Wedge Clamp, 4/0 to 2/0 AWG (ASCR);4/0 to 2/0 AWG (AAAC);4/0 to 2/0 STR AWG Cable Size, Aluminum, 12-1/2 in Length, 0.27 lb
Features
Aluminum Service Entrance Wedge Clamp and Slider for Wire Range: 4/0-2/0 ASCR, 4/0-2/0 AAAC, 4/0 Str.-2/0 Str. , Color Code Red
Additional Information
Red Color;Dead-End Self-Supporting Drop Wire Application
extra long description
ABB W40-1 AL SERVENTR WDGE CLAMP/SL
Special Features
Drop wire may be cut to exact length for adjustments in drop wire sag. Can be attached to bare neutral at any point in the span. Flexible and rigid bails grip ACSR, AAC and AAAC Conductors
Additional Information
Cable Size
4/0 to 2/0 AWG (ASCR);4/0 to 2/0 AWG (AAAC);4/0 to 2/0 STR AWG
package quantity
50 CT
Manufacturer Information
Manufacturers Part Number
W40-1
Brand
Blackburn Mechanical
GTIN
00783786332045
UPC
783786332045
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Aluminum Service Wedge Clamp
Packaging
Weight
0.27 lb
Weight per each
0.266
Carton
50
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
Dead-End Self-supporting Drop Wire
Mounting
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat