WM045 - 1-45 Wire Marker Book

Ez-Code

  • $35.95 (Each)
  • $35.95 (Each)

  • $359.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WM045
Manufacturer
Ez-Code
Manufacturer's Part Number
WM-0-45
Description
1-45 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 In Length, 3 In Width, 0.085 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
786210806075 / 5414363076797 / 00786210806075
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.95 (Each)
Carton
$359.50 (Per 10)
Resources
360 Images
 
 
WM045 - 360 Image
Images
 
 
WM045 - Small Image
 
WM045 - Large Image
 
WM045 - Large Image
 
WM045 - Large Image
 
WM045 - Large Image
 
WM045 - Large Image
Other Links
 
 
WM045 - Other
Attachments
 
 
WM045 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Cloth
Dimensions and Weight
Length
5-1/2 in
Width
3 in
Descriptions
Product Type
Wire Marker Book
Long Description
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 in Length, 3 in Width, 0.085 lb/EA
Features
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90
Special Features
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt
Short Description
A-Z Wire Marker Book, 5-1/2in L;240 PK
Description
1-45 WIRE MARKER BOOK
extra long description
ABB WM-0-45 WRE MKR BK-3X5 VNYL CLT
Additional Information
Made in USA
yes
package quantity
10 CT;240 PK
Legend
0 - 45
Manufacturer Information
Brand
EZ-Code
sub brand
E-Z-CODE ID
Manufacturers Part Number
WM-0-45
GTIN
00786210806075
UPC
786210806075
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker Books
Packaging
Weight
0.085 lb/EA
Weight per each
0.085
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat