CP4100S - Tam 1" WP Gry Closure Plug 4PK

Bell

  • $6.83 (Each)
  • $6.83 (Each)

  • $204.90 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP4100S
Manufacturer
Bell
Manufacturer's Part Number
CP4100S
Description
Tam 1" WP Gry Closure Plug 4PK
WP Closure Plug 1 In. NPT Gray (4/Bag)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
092326112239
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.83 (Each)
Standard Packaging
$204.90 (Per 30)
Resources
Images
 
 
CP4100S - Small Image
 
CP4100S - Large Image
Attachments
 
 
CP4100S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Weatherproof Closure Plug
Long Description
WEATHERPROOF CLOSURE PLUG, GRAY COLOR; 1 INCH TRADE SIZE
Description
TAM 1" WP GRY CLOSURE PLUG 4PK
Commodity Description
BAR HANGERS & OUTLET BOX ACCY
Manufacturer Information
Brand
TAYMAC CORPORATION
Manufacturers Part Number
CP4100S
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Trade Size
Trade Size
1 INCH
Packaging
Weight per each
0.04
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat