LHS100S - Gry SWVL Hal LMPHLDR

Bell

  • $20.83 (Each)
  • $20.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LHS100S
Manufacturer
Bell
Manufacturer's Part Number
LHS100S
Description
Gry SWVL Hal LMPHLDR
Weatherproof Swivel Lampholder, Halogen 75W (Gy 8.6 Type 4), Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326110266 / 00092326110266
Weight per unit
0.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.83 (Each)
Resources
Images
 
 
LHS100S - Small Image
 
LHS100S - Large Image
 
LHS100S - Large Image
 
LHS100S - Large Image
Attachments
 
 
LHS100S - Specification Sheet
Other Links
 
 
LHS100S - Other
 
LHS100S - Other
 
LHS100S - Other
 
LHS100S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
3.7
Length
4
Height
5.25
Descriptions
Description
GRY SWVL HAL LMPHLDR
Product Type
Weatherproof Lighting
extra long description
RACO LHS100S HALOGEN SWIVEL LAMPHOL
Long Description
Weatherproof Swivel Lampholder, Halogen 75W (GY 8.6 TYPE 4), Gray
Construction
Metallic
Additional Information
pallet quantity
960
Light Source
Halogen
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
LHS100S
GTIN
00092326110266
UPC
092326110266
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
LIGHTING
Packaging
Standard Package
6
Weight per each
0.645
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat