MX3050S - 3 Gang WP Cover

Bell

  • $16.10 (Each)
  • $16.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MX3050S
Manufacturer
Bell
Manufacturer's Part Number
MX3050S
Description
3 Gang WP Cover
3-Gang Flip Weatherproof Cover, Vertical/Horizontal, 3-Device, 125-In-1, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326112611 / 00092326112611
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.10 (Each)
Resources
Attachments
 
 
MX3050S - Specification Sheet
Images
 
 
MX3050S - Small Image
 
MX3050S - Large Image
 
MX3050S - Large Image
Other Links
 
 
MX3050S - Other
 
MX3050S - Other
 
MX3050S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1
Height
4.82
Width
6.6
Descriptions
Long Description
3-Gang Flip Weatherproof Cover, Vertical/Horizontal, 3-Device, 125-in-1, Gray
Special Features
and multi-lingual instructions included; bronze;gasket;TAYMAC weatherproof vertical cover;device mount; 3 gang 125in1; self-closing lids; installation hardware
Construction
Metallic
Product Type
Weatherproof Covers
Description
3 GANG WP COVER
extra long description
RACO MX3050S 3G HORZ/VERT 125IN1 FL
Additional Information
pallet quantity
1440
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
MX3050S
GTIN
00092326112611
UPC
092326112611
Taxonomies, Classifications, and Categories
Type
COVER
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Standard Package
5
Weight per each
0.68
Carton
1
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat