SB3100S - Tam 1G WP Deep Gray Box - Three 1" Holes - 23 Cu I

Taymac

  • $15.90 (Each)
  • $15.90 (Each)

  • $159.03 (Per 10)

  • $1,590.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB3100S
Manufacturer
Taymac
Manufacturer's Part Number
SB3100S
Description
Tam 1G WP Deep Gray Box - Three 1" Holes - 23 Cu I
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1 In Hub Size, Screw Mount or Plug Mount, 7.91 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110822 / 00092326110822
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.90 (Each)
Carton
$15.90 (Each)
Standard Packaging
$159.03 (Per 10)
Resources
Images
 
 
SB3100S - Small Image
 
SB3100S - Large Image
 
SB3100S - Large Image
Other Links
 
 
SB3100S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
1 in
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1 in Hub Size, Screw Mount or Plug Mount, 7.91 lb/EA
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, Three 1/2" Holes
extra long description
RACO SB3100S 1G WP BOX (3) 1 IN. OU
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Description
TAM 1G WP DEEP GRAY BOX - THREE 1" HOLES - 23 CU I
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Mounting Type
Screw Mount;Plug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
10 PK
number of outlet
3
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB3100S
GTIN
00092326110822
UPC
092326110822
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
7.91 lb/EA
Weight per each
0.96
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat