22743 - RD Led Exit Bbu WH Housing

TCP

  • $31.88 (Each)
  • $31.88 (Each)

  • $191.28 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22743
Manufacturer
TCP
Manufacturer's Part Number
22743
Description
RD Led Exit Bbu WH Housing
Compact Polycarbonate Exit Sign, Polycarbonate Material, Red Text Color, 90 Min Emergency Illumination Time, 120 V Ac;277 V Ac, 2.3 W, 1.8 In Depth, 11.8 In Length, 7.25 In Height, White, Nickel Cadmium (Nicad) Battery, 7 Yr Battery Life, Led Bulb, 5 Yr (Battery, Electronics) Warranty, Universal Mount
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
762148091141 / 00762148091141
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.88 (Each)
Carton
$191.28 (Per 6)
Resources
Images
 
 
22743 - Large Image
 
22743 - Small Image
Other Links
 
 
22743 - Other
 
22743 - Other
Attachments
 
 
22743 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Voltage Rating
120 V ac;277 V ac
Wattage
2.3 W
amperage rating
0.210
Ballast Type
N/A
Shape
N/A
Material, Color, and Finish
Background Color
White
color rendering index (cri)
N/A
color temperature
N/A
Color
No Color
Finish
white
Dimensions and Weight
Depth
1.8 in
Length
11.8 in
Height
7.25 in
Descriptions
Description
RD LED EXIT BBU WH HOUSING
Product Type
Compact Polycarbonate Exit Sign
Long Description
Compact Polycarbonate Exit Sign, Polycarbonate Material, Red Text Color, 90 min Emergency Illumination Time, 120 V ac;277 V ac, 2.3 W, 1.8 in Depth, 11.8 in Length, 7.25 in Height, White, Nickel Cadmium (NiCad) Battery, 7 yr Battery Life, LED Bulb, 5 yr (Battery, Electronics) Warranty, Universal Mount
Features
TCP’s polycarbonate LED exit signs have the look of traditional units with the savings and brightness LEDs offer. Both the sign and emergency lights are perfect for damp locations.
Short Description
Compact Polycarbonate Exit Sign, Polycarbonate, 120/277 VAC
Special Features
UL 94V-0 Flame Rating
extra long description
TCP 22743 LED EXIT BBU WH HOUSING R
Additional Information
Number of Faces
Single;Double
Text Color
Red
Emergency Illumination Time
90 min
battery life
7 yr
Battery Type
Nickel Cadmium (NiCad)
bulb type
LED
package quantity
6 CT
Warranty
5 yr (Battery, Electronics)
Mounting Type
Universal Mount
Standards Met
ETL Listed;NFPA Life Safety Code 101;NEC Certified;ETL Listed
average life
50,000
Base
N/A
beam angle
N/A
Fixture Type
N/A
lumens
N/A
dimmable
No
Manufacturer Information
Manufacturers Part Number
22743
Brand
Technical Consumer Prod.
GTIN
00762148091141
UPC
762148091141
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
N/A
Packaging
Weight per each
2.7
Carton
6
Uses, Certifications, and Standards
Application
egress pathway
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat