80101441 - 14W CFL Springlight 41K

TCP

  • $2.43 (Each)
  • $2.43 (Each)

  • $29.16 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80101441
Manufacturer
TCP
Manufacturer's Part Number
80101441
Description
14W CFL Springlight 41K
00762148079026|0762148|762148079026|76214807902|07902|80101441|14W Mini Springlight 41K|TCP 80101441|TCP Technical Consumer Product 80101441|Technical Consumer Products 80101441
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148079026 / 00762148079026
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.43 (Each)
Carton
$29.16 (Per 12)
Resources
MSDS Sheets
 
 
80101441 - MSDS Sheet
 
80101441 - MSDS Sheet
Attachments
 
 
80101441 - Specification Sheet
 
80101441 - Specification Sheet
 
80101441 - Specification Sheet
Images
 
 
80101441 - Small Image
 
80101441 - Large Image
 
80101441 - Large Image
Other Links
 
 
80101441 - Other
 
80101441 - Other
 
80101441 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.22
Voltage Rating
120
Wattage
14
Ballast Type
Electronic
Shape
Spring
Current Rating
0.23 A
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
82
Color
White
Finish
white
Base Type
E26
Color Rendering Index
82
Dimensions and Weight
Length
4.9
Diameter
1.80 in
Descriptions
Long Description
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 10000 h Average Life, 4100 K, White, 120 V, 0.23 A, 14 W, 900 lm Brightness (Lumens), Non Dimmable, Instant, 1.80 in Diameter, 4.25 in Length
Special Features
Energy Saving;Long Life
Product Type
Compact Fluorescent Lamp
Description
14W CFL SPRINGLIGHT 41K
Features
SpringLight(TM) is our basic standard CFL lineup which includes half Spring Lamps(R) and standard oods. These high quality lamps are reasonably priced, designed to t your budget, and are available in a variety of pack sizes from 1-packs to contractor packs and pallet programs.
Short Description
Compact Fluorescent Lamp, 23 W, E26, 10000 h Life, 5000k
Additional Information
total harmonic distortion
<100 percent
average life
10000 h
lumens
900
Base
E26
start type
Instant Start
Fixture Type
N/A
beam angle
OMNI
bulb shape
Spring
Brightness (Lumens)
900 lm
Standards Met
UL Listed;cUL Compliant;FCC Compliant;RoHS Compliant;cULus Listed
package quantity
12 CT
Manufacturer Information
sub brand
CFL Spiral
Manufacturers Part Number
80101441
Brand
Technical Consumer Prod.
GTIN
00762148079026
UPC
762148079026
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.41
Carton
12
Uses, Certifications, and Standards
standard
N/A
Application
Residential;Wall Sconces;Vanities;Track Lighting;Table Lamps;Floor Lamps;Ceiling Fixtures
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat