LED14DR5627K - 14W Led 5"/6" Rec DWNLT 27K

TCP

  • $23.07 (Each)
  • $23.07 (Each)

  • $138.42 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14DR5627K
Manufacturer
TCP
Manufacturer's Part Number
LED14DR5627K
Description
14W Led 5"/6" Rec DWNLT 27K
Led Dimmable Recessed RetroT, 120 V Ac, 14 W, 120 W (Incandescent), E26 Base, White, 2700 K, 82, 35000 H Average Life, DR56 Bulb Shape, Dimmable, 1250 LM Brightness (Lumens), 3 In Height, 7.5 In Diameter, 1.15 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
762148241041 / 00762148241041
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.07 (Each)
Standard Packaging
$138.42 (Per 6)
Resources
Images
 
 
LED14DR5627K - Small Image
 
LED14DR5627K - Large Image
 
LED14DR5627K - Large Image
 
LED14DR5627K - Large Image
MSDS Sheets
 
 
LED14DR5627K - MSDS Sheet
 
LED14DR5627K - MSDS Sheet
Attachments
 
 
LED14DR5627K - Specification Sheet
 
LED14DR5627K - Specification Sheet
 
LED14DR5627K - Specification Sheet
 
LED14DR5627K - Specification Sheet
Other Links
 
 
LED14DR5627K - Other
 
LED14DR5627K - Other
 
LED14DR5627K - Other
 
LED14DR5627K - Other
Brochures
 
 
LED14DR5627K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Current Rating
0.160
Wattage
14
Shape
DR56
Material, Color, and Finish
Base Type
E26
Color
White
Finish
white
Color Rendering Index
82
color temperature
2700
color rendering index (cri)
80
Dimensions and Weight
Height
3 in
Diameter
7.5 in
Length
4.9
Descriptions
Description
14W LED 5"/6" REC DWNLT 27K
Features
TCP’s dimmable retrofit kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Short Description
LED Dimmable Recessed Retrot, 120 VAC, 14 W, 5000K
Product Type
LED Dimmable Recessed Retrot
Long Description
LED Dimmable Recessed Retrot, 120 V ac, 14 W, 120 W (Incandescent), E26 Base, White, 2700 K, 82, 35000 h Average Life, DR56 Bulb Shape, Dimmable, 1250 lm Brightness (Lumens), 3 in Height, 7.5 in Diameter, 1.15 lb
Special Features
Damp Location;Smooth Uniform Dimming
Additional Information
Total Wattage
14 W
Equivalent Wattage
120 W (Incandescent)
bulb shape
DR56
average life
35000 h
Brightness (Lumens)
1250 lm
package quantity
6 CA
Standards Met
cULus Listed
Power Factor
0.9
lumens
1,250
beam angle
120
Base
E26
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
LED14DR5627K
sub brand
LED Downlights
GTIN
00762148241041
UPC
762148241041
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.15 lb
Weight per each
1.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial/Residential;Dimmable 6 in,5 in & 4 in Downlight
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat