101 - Replacement Motor 120V, 60HZ

Nsi

  • $63.54 (Each)
  • $63.54 (Each)
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
101
Manufacturer
Nsi
Manufacturer's Part Number
101
Description
Replacement Motor 120V, 60HZ
Replacement Motor For Mechanical Time Clocks 120V, 60HZ
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101116 - Single phase motor AC
UPC/EAN/GTIN
786261950109 / 7862619501094 / 00786261950109
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.54 (Each)
Resources
Images
 
 
101 - Small Image
 
101 - Large Image
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
120 VAC
Phase
Single Phase
Descriptions
Product Type
Replacement Motor 120V, 60HZ
Description
REPLACEMENT MOTOR 120V, 60HZ
Long Description
Replacement Motor for Mechanical Time Clocks 120V, 60Hz
Special Features
replacement Motor For 1100-7100-7200-7300-W100-W200-W300 Series Time Switches
extra long description
TORK 101 Replacement Motor 120V, 60
Additional Information
horsepower
2
Manufacturer Information
Brand
NSi
GTIN
00786261950109
UPC
786261950109
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
Replacement Motor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Replacement Motor
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat