1103NC - 40A 120V DPST Plastic Clear Cover Time Clock

Tork

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1103NC
Manufacturer
Tork
Manufacturer's Part Number
1103NC
Description
40A 120V DPST Plastic Clear Cover Time Clock
Electromechanical Timer Switch, 24 HR; Maximum Number Of Operations 2; Minimum On Time 20 Min; Minimum Off Time 75 Min; DPST Switch; 40 Ampere (General Purpose/Resistive/Tungsten), 20 Ampere (Inductive); 120 Vac At 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
-
UPC/EAN/GTIN
78626110054
Weight per unit
2.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1103NC - Small Image
 
1103NC - Large Image
Installation Sheets
 
 
1103NC - Installation Sheet
Attachments
 
 
1103NC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC AT 50/60 HZ
Current Rating
40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE)
Material
NORYL[R] ENCLOSURE, LEXAN[R] COVER
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Size
5 INCH W X 4-1/2 INCH D X 9-1/8 INCH H
Descriptions
Commodity Description
Controls - Time Controls
Long Description
ELECTROMECHANICAL TIMER SWITCH, 24 HR; MAXIMUM NUMBER OF OPERATIONS 2; MINIMUM ON TIME 20 MIN; MINIMUM OFF TIME 75 MIN; DPST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE/TUNGSTEN), 20 AMPERE (INDUCTIVE); 120 VAC AT 50/60 HZ
Additional Information
TIMING MOTOR POWER 3 W
Product Type
Electromechanical Time Switch
Description
40A 120V DPST PLASTIC CLEAR COVER TIME CLOCK
Additional Information
Power Rating
1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 2 HP AT 120 VAC HP
Maximum Number of Operations
2 A
Minimum ON Time
20 MIN
Minimum OFF Time
75 MIN
Switch Type
78211680356
Reserve Power
NO
Manufacturer Information
Model
90698
Brand
TORK
Manufacturers Part Number
1103NC
Taxonomies, Classifications, and Categories
Type
24 HR
Category Description
TIME CLOCKS
Packaging
Weight per each
2.04
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 TO 165 DEG F
Application
AIR CONDITIONING, FAN, LIGHTING, PUMP, SIGN, WATER HEATING
Enclosure
NEMA 3R
Approval
UL, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat