201 - Replacement Motor 208-277V, 60 HZ

Nsi

  • $105.22 (Each)
  • $105.22 (Each)
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
201
Manufacturer
Nsi
Manufacturer's Part Number
201
Description
Replacement Motor 208-277V, 60 HZ
Replacement Motor For Mechanical Time Clocks 208-277V, 60HZ
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
786261950116 / 7862619501162 / 00786261950116
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.22 (Each)
Resources
Images
 
 
201 - Large Image
 
201 - Large Image
 
201 - Large Image
 
201 - Small Image
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
208 to 277
Phase
Single Phase
Descriptions
Description
REPLACEMENT MOTOR 208-277V, 60 HZ
Product Type
36 CRCT Stacked Neutral W/Base
extra long description
TORK 201 36 Crct Stacked Neutral W/
Long Description
Replacement Motor for Mechanical Time Clocks 208-277V, 60Hz
Additional Information
Warranty
1 YEAR
horsepower
2
Manufacturer Information
Brand
NSi
sub brand
Mechanical Time Controls
GTIN
00786261950116
UPC
786261950116
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat